COATED GLOVES, S (7), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, POLYESTER, 10 GA
COATED GLOVES, S (7), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, POLYESTER, 10 GA
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These green/yellow Showa S-TEX 350 coated gloves are size small and are made with polyester and stainless steel. In addition, they have a nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 3X43D.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Polyester
Hand Protection Style Glove
Standards ANSI/ISEA 105-2005
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Green
Minimum Temperature Not Rated
Series S-TEX 350
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force Greater Than 100
Colour Green, Yellow
ANSI/ISEA Cut Level A4
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 3X43D
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 9.5 in
Glove Lining Material Stainless Steel
Glove Coating Finish Smooth
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Abrasion Cycles Greater Than 3,000
ANSI/ISEA Puncture Level 4
Palm Material Nitrile
Country of Origin Malaysia
(subject to change)
Alternate Products
VANTAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.26
/ PAIR
HYFLEX CR+
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.77
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.41
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.95
/ PAIR