!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PROFLEX, SEAMLESS KNIT, PALM/FING, SMOOTH FINISH, XL, BLACK, NITRILE/POLYURETHANE

GLOVES, COATED, PROFLEX, SEAMLESS KNIT, PALM/FING, SMOOTH FINISH, XL, BLACK, NITRILE/POLYURETHANE

ERGODYNE

GLOVES, COATED, PROFLEX, SEAMLESS KNIT, PALM/FING, SMOOTH FINISH, XL, BLACK, NITRILE/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PROFLEX, SEAMLESS KNIT, PALM/FING, SMOOTH FINISH, XL, BLACK, NITRILE/POLYURETHANE

GLOVES, COATED, PROFLEX, SEAMLESS KNIT, PALM/FING, SMOOTH FINISH, XL, BLACK, NITRILE/POLYURETHANE

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO17955
  • Mfr. Model # 17955
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These Proflex coated seamless-knit gloves are black. They have a nitrile and polyurethane coating with a smooth finish. The coating covers the palm and fingers. This pair of gloves is available in size X-large.

Technical Specs

  • ItemCoated glove
  • Glove StyleKnit
  • StandardsANSI 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Length9.25 in
  • Glove Coating ColourBlack
  • SeriesProFlex 7001
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion CyclesNot tested
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level 2
  • Base Coating Material Nitrile
  • Glove Performance Ultimate Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force Not tested
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list