!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FINGER COATING, ABR L4, 15 GAUGE, SIZE 10, GRY/BLK, FOAM NITRILE, NYLON, PR 1

GLOVES, PALM/FINGER COATING, ABR L4, 15 GAUGE, SIZE 10, GRY/BLK, FOAM NITRILE, NYLON, PR 1

BOB DALE

GLOVES, PALM/FINGER COATING, ABR L4, 15 GAUGE, SIZE 10, GRY/BLK, FOAM NITRILE, NYLON, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FINGER COATING, ABR L4, 15 GAUGE, SIZE 10, GRY/BLK, FOAM NITRILE, NYLON, PR 1

GLOVES, PALM/FINGER COATING, ABR L4, 15 GAUGE, SIZE 10, GRY/BLK, FOAM NITRILE, NYLON, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.02 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991960510PK
  • Mfr. Model # 99-1-9605-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These black and grey gloves are made of nylon and have a foam nitrile dip coating with a foam finish. The coating covers palm and fingers. This pair is 15 gauge, has abrasion level four, and is available in size 10.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4131X
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric10
  • Glove Length10 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesX-Site
  • Touchscreen CompatibleNo
  • EN 388 Impact RatedNo
  • ColourGrey/Black
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Rated
  • EN 407 Contact Heat Level 1 sec
  • Standards ANSI/ISEA 105, EN 388, EN 407
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 284 Degrees F
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free Yes
  • Reflective Backing No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list