COATED GLOVES, L (9), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY
COATED GLOVES, L (9), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY
HYFLEX CR+
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These green/yellow Ansell Hyflex 11-511 coated gloves are size large and are made with Intercept. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 3X31B. They are silicone-free.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Standards ANSI/ISEA
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 9
Glove Length 9.75 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Sandy
Reversible No
Series HyFlex(R) 11-511
Touchscreen Compatible No
ANSI/ISEA Puncture Force 99 N
Colour Green, Yellow
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 3X31B
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 18 gauge
Size- Alpha L
Glove Construction Seamless Knit
Glove Coating Colour Green
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 18 ga
Silicone-Free Yes
ANSI/ISEA Puncture Level 4
Palm Material Nitrile
Country of Origin Mexico
(subject to change)
Alternate Products
VANTAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.75
/ pair