!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT- & CUT-RESISTANT GLOVES, 13 GA, SZ 6/XS/9 IN, GREY/BLACK, KNIT/NITRILE/HPPE, PAIR

IMPACT- & CUT-RESISTANT GLOVES, 13 GA, SZ 6/XS/9 IN, GREY/BLACK, KNIT/NITRILE/HPPE, PAIR

BOB DALE

IMPACT- & CUT-RESISTANT GLOVES, 13 GA, SZ 6/XS/9 IN, GREY/BLACK, KNIT/NITRILE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT- & CUT-RESISTANT GLOVES, 13 GA, SZ 6/XS/9 IN, GREY/BLACK, KNIT/NITRILE/HPPE, PAIR

IMPACT- & CUT-RESISTANT GLOVES, 13 GA, SZ 6/XS/9 IN, GREY/BLACK, KNIT/NITRILE/HPPE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9790-6
  • Mfr. Model # 99-1-9790-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Safely handle tough jobs with these impact- and cut-resistant gloves. The hand and fingers' back are fully-guarded against impact, while their high-performance polyethylene design protects against sharp objects. This pair is size 6 to fit extra-small, 13-gauge thick, and feature a reinforced thumb crotch. Palms are coated in sandy nitrile for a non-slip grip, and gloves are 9 inches long with a knit cuff to protect wrists.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Impact Force6.5 N
  • StandardsANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric6
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • Glove FeaturesReinforced Thumb Crotch
  • Thickness13 ga
  • Silicone-FreeNo
  • ColourGrey
  • ANSI/ISEA Cut Level A3
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X43C
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Cut-X 99-1-9790
  • Touchscreen Compatible No
  • ANSI/ISEA Cut Load 1,000 g
  • Palm Material Sandy Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list