!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT- & IMPACT-RESISTANT GLOVES, SZ 6/XS, GREY/ORANGE, HPPE/SANDY NITRILE/SEAMLESS KNIT, PAIR

CUT- & IMPACT-RESISTANT GLOVES, SZ 6/XS, GREY/ORANGE, HPPE/SANDY NITRILE/SEAMLESS KNIT, PAIR

BOB DALE

CUT- & IMPACT-RESISTANT GLOVES, SZ 6/XS, GREY/ORANGE, HPPE/SANDY NITRILE/SEAMLESS KNIT, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT- & IMPACT-RESISTANT GLOVES, SZ 6/XS, GREY/ORANGE, HPPE/SANDY NITRILE/SEAMLESS KNIT, PAIR

CUT- & IMPACT-RESISTANT GLOVES, SZ 6/XS, GREY/ORANGE, HPPE/SANDY NITRILE/SEAMLESS KNIT, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.23 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9791-6
  • Mfr. Model # 99-1-9791-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This pair of size 6/extra-small, grey and orange gloves are impact- and cut-resistant to keep your hands safe in the workplace. They are seamlessly knit with high-performance polyethylene to protect against tears and lacerations. The palms and fingers are coated in bright orange, sandy nitrile for a reliable, non-slip grip.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Impact Force6.5 N
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourOrange
  • Minimum TemperatureNot Rated
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles20000
  • ANSI/ISEA Puncture Force60 N
  • ColourGrey
  • ANSI/ISEA Cut Level A5
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 138
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Series Cut-X 99-1-9791
  • Silicone-Free No
  • ANSI/ISEA Cut Load 2,200 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Sandy Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list