!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, 15 GAUGE, ANSI 3/A9, SIZE XL/10, BLACK/RED, HPPE/FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, 15 GAUGE, ANSI 3/A9, SIZE XL/10, BLACK/RED, HPPE/FOAM/NITRILE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, 15 GAUGE, ANSI 3/A9, SIZE XL/10, BLACK/RED, HPPE/FOAM/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, 15 GAUGE, ANSI 3/A9, SIZE XL/10, BLACK/RED, HPPE/FOAM/NITRILE, PAIR

CUT RESISTANT GLOVES, 15 GAUGE, ANSI 3/A9, SIZE XL/10, BLACK/RED, HPPE/FOAM/NITRILE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.28 / PAIR

EHC: EHC :
Min Qty 12 = $243.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF90780XL
  • Mfr. Model # 90780XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Keep your hands safe from hazards such as cuts and abrasions with these cut-resistant gloves. Made for larger hands, these gloves are a size X-large/10 and are made from HPPE and foam nitrile. The reinforced thumb crotch offers extra durability and the 15-gauge thickness offers dexterity, making them suitable for a variety of jobs. These gloves are ANSI abrasion level three and ANSI cut level A9.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • Base Coating MaterialNitrile
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesCutPro(TM) 90780
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level5
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE Diamond
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 18 ga
  • Silicone-Free No
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list