CUT-RESISTANT COATED GLOVES, 2XL (11), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR
CUT-RESISTANT COATED GLOVES, 2XL (11), SMOOTH, NITRILE, ANSI ABRASION LEVEL 3, KEVLAR
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/yellow Condor coated gloves are size XX-large and are made with Kevlar. In addition, they have a nitrile coating, polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2.
Technical Specs
Item Coated Glove
Knit Material Kevlar(R)
Glove Performance General Purpose
Latex-Free No
Size- Numeric 11
Glove Length 11 in
Silicone-Free No
ANSI/ISEA Puncture Level 2
Palm Material Kevlar(R), Nitrile
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 3
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Cycles Greater Than1,000
Colour Black, Yellow
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.03
/ PAIR