!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XL/10, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XL/10, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XL/10, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XL/10, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XL/10, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

MCR SAFETY

Clearance Price :
$19.70 / PAIR

Your Price : $26.27 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9178LOXL
  • Mfr. Model # 9178LOXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Work safely with these orange cut-resistant gloves. Made from foam, latex, and natural rubber, these gloves are designed to easily slip on and off. These gloves are a size Xlarge/10, ideal for those with larger hands. These gloves are ANSI abrasion level three and ANSI ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI
  • Double-DippedNo
  • Glove Coating MaterialFoam Latex
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level0
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 12.5 in
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Series CutPro(TM) 9178LO
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 0 N
  • Colour Orange
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list