COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, KEVLAR, 10 GA
COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, KEVLAR, 10 GA
POWERPLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/yellow Ansell ActivArmr 80-600 coated gloves are size X-large and are made with Kevlar. In addition, they have a latex coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 5. They have a knit cuff, and an EN 388 Rating of 3444C. They are silicone-free.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material Kevlar(R)
Hand Protection Style Glove
Standards ANSI/ASTM/EN388 3X44C
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 10.5 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Rough
Glove Features Silicone-Free
Thickness 10 ga
Silicone-Free Yes
ANSI/ISEA Abrasion Cycles 5650
ANSI/ISEA Puncture Level 5
Palm Material Kevlar(R), Natural Rubber Latex
ANSI/ISEA Cut Level A2
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 3444C
Palm Type Coated
Double-Dipped No
Glove Coating Material Latex
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Series ActivArmr(R) 80-600
Touchscreen Compatible No
Pairs per Package 12
ANSI/ISEA Puncture Force 245 N
Colour Blue, Yellow
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.45
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.80
/ pair
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.15
/ pair
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.62
/ pair