COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, 10 GA, ROUGH
COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, LATEX, 10 GA, ROUGH
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
360°
Product Details
These grey Condor coated gloves are size X-large and are made with polyester. In addition, they have a latex coating, polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 2X42B.
Technical Specs
Item Coated Glove
Hem Style Finished
ANSI/ISEA Abrasion Level 4
EN 388 Rating 2X42B
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Glove Coating Coverage Palm
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Abrasion Cycles Greater Than1,000
Colour Grey
ANSI/ISEA Cut Level A2
Glove Style Knit
Hand Protection Style Glove
Standards ANSI/ISEA 105, EN388
Palm Type Coated
Double-Dipped No
Glove Coating Material Latex
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Size- Numeric 10
Glove Length 10.5 in
Glove Lining Material Polyester
Glove Coating Finish Rough
Reversible No
Thickness 10 ga
Silicone-Free No
Cuff Colour Grey
ANSI/ISEA Puncture Level 3
Palm Material Natural Rubber Latex
Country of Origin China
(subject to change)
Alternate Products
POWERFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.60
/ PAIR