!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ 10, YELLOW, KEVLAR KNIT/NITRILE FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 10, YELLOW, KEVLAR KNIT/NITRILE FOAM, PR

BOB DALE

CUT-RESISTANT GLOVES, 18 GA, SZ 10, YELLOW, KEVLAR KNIT/NITRILE FOAM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 10, YELLOW, KEVLAR KNIT/NITRILE FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 10, YELLOW, KEVLAR KNIT/NITRILE FOAM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9774-10
  • Mfr. Model # 99-1-9774-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These yellow cut-resistant size 10 gloves use knitted Kevlar(R) technology to protect your hands in the workplace safely. The palm areas on this pair of gloves are coated with nitrile foam for added grip and flexibility, while the Kevlar(R) knit increases protection.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9774
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2
  • Palm Material Rubber Foam
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms