!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ XL/10, 10 3/4 IN L, BLACK/GREY, HPPE/NITRILE/FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ XL/10, 10 3/4 IN L, BLACK/GREY, HPPE/NITRILE/FOAM, PR

BOB DALE

CUT-RESISTANT GLOVES, 18 GA, SZ XL/10, 10 3/4 IN L, BLACK/GREY, HPPE/NITRILE/FOAM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ XL/10, 10 3/4 IN L, BLACK/GREY, HPPE/NITRILE/FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ XL/10, 10 3/4 IN L, BLACK/GREY, HPPE/NITRILE/FOAM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9772-10
  • Mfr. Model # 99-1-9772-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 926
  • Shipping Weight 0.1 lbs

Product Details

Handle tough jobs safely with these extra-large, (size 10) 10 3/4-inch long, black and grey cut-resistant gloves. The gloves are coated with high-performance polyethylene and nitrile foam, offering maximum protection and dexterity for the palm and fingers. This pair of heavy-duty gloves are designed to keep your hands well-protected against sharp objects.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 407 Contact Heat LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Numeric10
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture LevelNot Tested
  • Palm MaterialRubber Foam
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X44D
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 1
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9772
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Force 52
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list