!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M (9), ANSI CUT LEVEL A4, DIPPED PALM, FOAM NITRILE, INTERCEPT

COATED GLOVES, M (9), ANSI CUT LEVEL A4, DIPPED PALM, FOAM NITRILE, INTERCEPT

MICROFLEX

COATED GLOVES, M (9), ANSI CUT LEVEL A4, DIPPED PALM, FOAM NITRILE, INTERCEPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (9), ANSI CUT LEVEL A4, DIPPED PALM, FOAM NITRILE, INTERCEPT

COATED GLOVES, M (9), ANSI CUT LEVEL A4, DIPPED PALM, FOAM NITRILE, INTERCEPT

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.93 / pair

EHC: EHC :
Min Qty 12 = $311.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL97-505-9
  • Mfr. Model # 97-505
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.18 lbs

Product Details

These black/blue Ansell ActivArmr 97-505 coated gloves are size medium and are made with Intercept. In addition, they have a foam nitrile coating, polyester stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of EN4X33.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Electrostatic PropertiesConductive
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length10 in
  • Glove Lining MaterialIntercept
  • Glove Coating FinishSandy
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • ANSI/ISEA Abrasion Cycles7866
  • ANSI/ISEA Puncture Level3
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • EN 388 Rating EN4X33
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series ActivArmr(R) 97-505
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 72 N
  • Colour Black, Blue
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list