COATED GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY
COATED GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED PALM, FOAM NITRILE, SANDY, GREY
HYFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These blue/grey Ansell Hyflex 11-501 coated gloves are size medium and are made with Kevlar Intercept. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3X41D. They are silicone-free.
Technical Specs
Item Coated Gloves
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Standards ANSI/ASTM/EN
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 13 gauge
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Blue
Minimum Temperature Not Rated
Glove Features Silicone-Free
Thickness 13 ga
Silicone-Free Yes
ANSI/ISEA Puncture Force 87 N
Colour Blue, Grey
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 3X41D
Insulated No
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Numeric 8
Glove Length 9.75 in
Glove Lining Material Kevlar(R)
Glove Coating Finish Sandy
Reversible No
Series Hyflex(R) 11-501
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 2945
ANSI/ISEA Puncture Level 3
Palm Material Foam Nitrile
Country of Origin Mexico
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ pair
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.88
/ pair
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.71
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.44
/ pair