!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, LGHT WGHT, OIL RESIST, FULL COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 6, GRY, NITRILE

GLOVES, LGHT WGHT, OIL RESIST, FULL COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 6, GRY, NITRILE

HYFLEX

GLOVES, LGHT WGHT, OIL RESIST, FULL COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 6, GRY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, LGHT WGHT, OIL RESIST, FULL COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 6, GRY, NITRILE

GLOVES, LGHT WGHT, OIL RESIST, FULL COAT, ABS LEVEL 4, ROUGH FINISH, 18 GAUGE, SIZE 6, GRY, NITRILE

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.02 / pair

EHC: EHC :
Min Qty 144 = $3,746.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-939-6
  • Mfr. Model # 11-939-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.103 lbs

Product Details

These light-weight gloves are grey in colour, have a nitrile dip full coating, and a rough finish. This oil-resistant pair of gloves has 18 gauge thickness, abrasion level four, and is available in size six.

Technical Specs

  • ItemCoated Glove
  • Glove StyleHyFlex 11-939
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A2, EN 388: 4X42B, CE, REACH Compliant, ISO 18889
  • Glove Hand StyleLeft And Right
  • Glove Coating MaterialFoam Nitrile
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Glove Length8 1/2 in
  • Glove Coating FinishRough
  • Thickness18 ga
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Insulated No
  • Glove Performance Reinforced Thumb Crotch
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 6
  • Glove Lining Material HPPE Diamond Technology
  • Series 11-939
  • Pairs per Package 144
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list