!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, M, BLACK/GREEN, FOAM, NITRILE

GLOVES, COATED, PALM/FING, M, BLACK/GREEN, FOAM, NITRILE

WATSON GLOVES

GLOVES, COATED, PALM/FING, M, BLACK/GREEN, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, M, BLACK/GREEN, FOAM, NITRILE

GLOVES, COATED, PALM/FING, M, BLACK/GREEN, FOAM, NITRILE

WATSON GLOVES

https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN365M
  • Mfr. Model # VEN365-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These coated black and green gloves have a nitrile coating with a foam finish. The coating covers the palm and fingers. This pair of gloves is available in size medium.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedNo
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Glove Coating CoveragePalm and Fingers
  • Glove Coating FinishFoam
  • Thickness18 ga
  • ColourGreen/Black
  • ANSI/ISEA Cut Level A2
  • Standards EN 388
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Glove Length 10 in
  • Series Stealth Cobra
  • ANSI/ISEA Puncture Level 2
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list