!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), ANSI CUT LEVEL A8, DIPPED PALM, NITRILE, SANDY, GREY

COATED GLOVES, XL (10), ANSI CUT LEVEL A8, DIPPED PALM, NITRILE, SANDY, GREY

HEXARMOR

COATED GLOVES, XL (10), ANSI CUT LEVEL A8, DIPPED PALM, NITRILE, SANDY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A8, DIPPED PALM, NITRILE, SANDY, GREY

COATED GLOVES, XL (10), ANSI CUT LEVEL A8, DIPPED PALM, NITRILE, SANDY, GREY

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.75 / EACH

EHC: EHC :
Min Qty 12 = $753.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX9013XL
  • Mfr. Model # 9013-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black/grey HexArmor 9013 coated gloves are size X-large and are made with HPPE and SuperFabric. In addition, they have a nitrile coating, HPPE stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43F.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialSuperFabric(R)
  • Hand Protection StyleGlove
  • EN 388 Rating4X43F
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric10
  • Glove Length10 in
  • Glove Lining MaterialHPPE Blend
  • Glove Coating FinishSandy
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles98100
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A8
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA, EN388
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 9013
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Blue
  • ANSI/ISEA Puncture Force 0 N
  • Colour Black, Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list