CUT-RESISTANT GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE
CUT-RESISTANT GLOVES, XL (10), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These white Showa 910 coated gloves are size X-large are made with fibreglass and HPPE and stainless steel. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X43DP.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material HPPE
Hand Protection Style Glove
Standards EN388
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Finger Coverage Full Finger
Size- Numeric 10
Glove Length 9.5 in
Glove Lining Material HPPE
Minimum Temperature Not Rated
Reversible No
Thickness 10 ga
Silicone-Free No
ANSI/ISEA Abrasion Cycles Greater Than500
ANSI/ISEA Puncture Level 0
ANSI/ISEA Cut Level A6
Glove Style Knit
ANSI/ISEA Abrasion Level 2
EN 388 Rating 2X43DP
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Arc Flash PPE Category Not Applicable
Series 910
Touchscreen Compatible No
Sold As Each
ANSI/ISEA Puncture Force Less Than 100
Colour White
Alternate Products
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.19
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.60
/ PAIR