!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T-FLEX COATED GLOVE, M (8), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T-FLEX COATED GLOVE, M (8), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

SHOWA

T-FLEX COATED GLOVE, M (8), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-FLEX COATED GLOVE, M (8), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

T-FLEX COATED GLOVE, M (8), ANSI CUT LEVEL A4, UNCOATED, HPPE, 13 GA, GREY

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.67 / each

EHC: EHC :
Min Qty 12 = $212.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM8113-08
  • Mfr. Model # 8113-08
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

These grey Showa 8113 coated gloves are size medium are made with fibreglass and HPPE. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X42CP.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN ISO 374, EN388
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove Length10.75 in
  • Glove Lining MaterialHPPE
  • Minimum TemperatureNot Rated
  • Series8113
  • Touchscreen CompatibleNo
  • Sold AsIndividual
  • ANSI/ISEA Puncture ForceLess Than 100
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 1
  • EN 388 Rating 2X42CP
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles Greater Than 100
  • ANSI/ISEA Puncture Level 0
  • Palm Material Uncoated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list