These grey Showa 8113 coated gloves are size X-large are made with fibreglass and HPPE. In addition, they are uncoated and have a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 0. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X42CP.
Technical Specs
ItemCoated Glove
Hem StyleFinished
Knit MaterialHPPE
Hand Protection StyleGlove
StandardsANSI 105, EN ISO 374, EN388
Palm TypeGrip Coated
Double-DippedNo
Glove Coating MaterialUncoated
Includes Finger FourchettesNo
Finger CoverageFull Finger
Size- Numeric10
Glove Length12 in
Glove Lining MaterialHPPE
Minimum TemperatureNot Rated
Series8113
Touchscreen CompatibleNo
Sold AsPair
ANSI/ISEA Puncture ForceLess Than 100
ColourGrey
ANSI/ISEA Cut LevelA4
Glove StyleKnit
ANSI/ISEA Abrasion Level1
EN 388 Rating2X42CP
InsulatedNo
Glove Hand StyleLeft and Right
Glove PerformanceGeneral Purpose
Cuff StyleKnit
Latex-FreeNo
Includes Reinforced Thumb CrotchNo
Size- AlphaXL
Glove ConstructionSeamless Knit
Glove Coating FinishSmooth
ReversibleNo
Thickness13 ga
Silicone-FreeNo
ANSI/ISEA Abrasion CyclesGreater Than 100
ANSI/ISEA Puncture Level0
Palm MaterialUncoated
Country of OriginUnited States
(subject to change)