GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE M, BLACK/BLUE/GREY, FOAM, NITRILE
GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE M, BLACK/BLUE/GREY, FOAM, NITRILE
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These coated gloves are black, blue, and grey in colour. They have a nitrile coating with a foam finish and the coating covers the full glove. This pair has abrasion level four and is available in size medium.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Polyester, Stainless Steel
Hand Protection Style Glove
Standards EN388
Base Coating Material Nitrile
Glove Hand Style Left and Right
Glove Performance High Dexterity
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Full
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Black/Blue
Minimum Temperature Not Rated
Series S-TEX 377
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Level 1
Palm Material Nitrile
ANSI/ISEA Cut Level A4
Glove Style Knit
ANSI/ISEA Abrasion Level 4
EN 388 Rating 4X41DX
Insulated No
Palm Type Grip Coated
Double-Dipped Yes
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Base Coating Coverage Palm
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 10 in
Glove Lining Material Stainless Steel
Glove Coating Finish Smooth
Reversible No
Thickness 13 ga
Silicone-Free No
ANSI/ISEA Puncture Force 0 N
Colour Black, Blue, Grey
Country of Origin Viet Nam
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.53
/ PAIR