!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 39 IN X 12 IN X 10⅝ IN, SOLID STRAIGHT

CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 39 IN X 12 IN X 10⅝ IN, SOLID STRAIGHT

APPROVED VENDOR

CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 39 IN X 12 IN X 10⅝ IN, SOLID STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 39 IN X 12 IN X 10⅝ IN, SOLID STRAIGHT

CONVERTIBLE HAND TRUCK, 18 IN X 7½ IN, 39 IN X 12 IN X 10⅝ IN, SOLID STRAIGHT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $784.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HRG5
  • Mfr. Model # 4HRG5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.9 lbs

Technical Specs

  • ItemConvertible Hand Truck
  • AssembledAssembled
  • Load Capacity as Platform Truck800 lb
  • Platform Length39 in
  • Overall Width as Hand Truck21 in
  • Nose Plate Depth7 1/2 in
  • Overall Height as Hand Truck52 in
  • Nose Plate Thickness1/4 in
  • Nose Plate MaterialAluminum
  • Frame MaterialAluminum
  • Handle Height52 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • Folded Depth11 1/2 in
  • Folded Width12 in
  • Includes5" Caster
  • Includes Lever PushoffWithout Lever Pushoff
  • Release TypeHand Lever
  • Weight38 lb
  • Axle Dia.5/8 in
  • Axle-Mounted Wheel Width3 1/2 in
  • Caster Wheel Width1 1/4 in
  • Hub PositionOffset
  • Colour Grey
  • Load Capacity as Hand Truck 600 lb
  • Platform Height 10 5/8 in
  • Platform Width 12 in
  • Overall Depth as Hand Truck 39 in
  • Nose Plate Width 18 in
  • Nose Plate Type Solid Straight
  • Nose Plate Profile Beveled
  • Frame Finish Powder Coated
  • Frame Type Flat Back
  • Handle Type Dual
  • Axle-Mounted Wheel Type Pneumatic
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Folded Height 53 1/2 in
  • Charger Type Swivel
  • Includes Foot Assist Without Foot Assist
  • Includes Stair Climber Without Stair Climber
  • Series Aluminum Convertible
  • Includes Wheel Fenders With Wheel Fenders
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Caster Frame Material Steel
  • Caster/Wheel Mounting Location Standard
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list