!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 5 MIL, SILICONE

CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 5 MIL, SILICONE

TAPECASE

CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 5 MIL, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 5 MIL, SILICONE

CLOTH TAPE, PTFE SLICK SURFACE GLASS CLOTH TAPE, BLACK, 1 IN X 5 YD, 5 MIL, SILICONE

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C814
  • Mfr. Model # 15C814
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This one-pack of SG56-05 cloth tape is black. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This PTFE and silicone slick surface tape is for use both indoors and outdoors, has a tensile strength of 150 lb/in with a temperature range of -100 Degrees to 500 Degrees F, and a thickness of 5 mil and is abrasion-resistant.

Technical Specs

  • ItemCloth Tape
  • Tape BrandTapeCase
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width1 in
  • SeriesSG56-05
  • Tape Backing MaterialPTFE Coated Cloth
  • Tape Sub-TypePTFE Slick Surface Glass Cloth Tape
  • Tape TypePTFE & Silicone Slick Surface Tape
  • Metric Tape Length4.6 m
  • Temperature Range-100 Degrees to 500 Degrees F
  • StandardsNot Rated
  • Tape Tensile Strength150 lb/in
  • Brand and SeriesTapeCase SG56-05
  • Adhesion to Steel 50 oz/in
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Imperial Tape Length 5 yd
  • Product Form Continuous Roll
  • Tape Adhesive Material Silicone
  • Tape Colour Black
  • Tape Thickness 5 mil
  • Maximum Tape Performance Temperature 500 Degrees F
  • Metric Tape Width 25.4 mm
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Cloth
  • Tape Resistance Properties Abrasion-Resistant
  • Minimum Tape Performance Temperature -100 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list