CLEVIS SLIP HOOK, FOR GRADE 80 CHAIN, WLL 4300 LB, 5/16 IN, FORGED ALLOY STEEL
CLEVIS SLIP HOOK, FOR GRADE 80 CHAIN, WLL 4300 LB, 5/16 IN, FORGED ALLOY STEEL
CROSBY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 5/16-inch clevis slip hook has a working load limit of 4,300 pounds. This hook has a reach length of 43/100 inches and a pin diameter of 11/32 inches. This hook is made from quenched and tempered forged alloy steel and is designed for use with a Grade 80 chain.
Technical Specs
Item Clevis Slip Hook
Working Load Limit 1.95 ton
Material Alloy Steel
Overall Length 115 mm
Clevis Inside Width 10.9 mm
Compatible Chain Grade Grade 100, Grade 80
Hook Type Clevis Slip Hook
Grade Grade 100, Grade 80
Hook Opening Width 26.9 mm
Overall Width 77.5 mm
Clevis Pin Diameter 9.65 mm
Compatible Chain Trade Size 8 mm
Country of Origin Varies
(subject to change)
Alternate Products
CAMPBELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.83
/ EACH