!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANOUT PLUG: SCHEDULE 40, 1½ IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE

CLEANOUT PLUG: SCHEDULE 40, 1½ IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE

MUELLER INDUSTRIES

CLEANOUT PLUG: SCHEDULE 40, 1½ IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANOUT PLUG: SCHEDULE 40, 1½ IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE

CLEANOUT PLUG: SCHEDULE 40, 1½ IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE

MUELLER INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WKH6
  • Mfr. Model # 1WKH6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.05 lbs

Product Details

This cleanout plug meets the standards for Cell Class 12454, ASTM D1784, has a length of 1⅜ inch, and is designed for the following applications: DWV. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1⅞ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

Technical Specs

  • ItemCleanout Plug
  • Nominal Pipe Size1 1/2 in
  • ScheduleSchedule 40
  • For Pipe Schedule40
  • Overall Length1 3/8 in
  • Plug ConstructionCored
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourWhite
  • StandardsCell Class 12454, ASTM D1784
  • Specific Fitting Shape Cleanout Plug
  • Pipe Fitting Material PVC
  • Fitting Connection Type MNPT
  • Outside Diameter 1 7/8 in
  • Temp. Range 0 Degrees to 140 Degrees F
  • Plug Drive Style 3/4 in Square
  • Includes Seal Seal Not Included
  • Application DWV
  • Basic Fitting Shape Plug
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories