!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Schedule
Temp. Range
Colour
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

CPVC Pressure Pipe Fittings & Flanges

https://catalogue.grainger.ca/?hybris=true

372 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • CAP: ½ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 600 PSI, WHITE
  • Item # WWG22FJ34
  • Mfr. Model # 447005BC
  • EHC: EHC :
  • This cap meets the standards for NSF 14, NSF 61, has a length of 1⅛ inch, a maximum operating pressure of 600 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1 1/16 inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAP: 2 IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 280 PSI, WHITE
  • Item # WWG22FJ37
  • Mfr. Model # 447020BC
  • EHC: EHC :
  • This cap meets the standards for NSF 14, NSF 61, has a length of 2⅛ inch, a maximum operating pressure of 280 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 2 11/16 inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 450 PSI, WHITE
  • Item # WWG22FJ32
  • Mfr. Model # 447010BC
  • EHC: EHC :
  • This cap meets the standards for NSF 14, NSF 61, has a length of 1 11/16 inch, a maximum operating pressure of 450 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1 9/16 inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CAP: 1¼ IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 370 PSI, WHITE
  • Item # WWG22FJ30
  • Mfr. Model # 447012
  • EHC: EHC :
  • This cap meets the standards for NSF 14, NSF 61, has a length of 1⅞ inch, a maximum operating pressure of 370 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1 15/16 inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MUELLER INDUSTRIES
  • CLEANOUT PLUG: SCHEDULE 40, 2 IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE
  • Item # WWG1WKH7
  • Mfr. Model # 1WKH7
  • EHC: EHC :
  • This cleanout plug meets the standards for Cell Class 12454, ASTM D1784, has a length of 1⅜ inch, and is designed for the following applications: DWV. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 2⅜ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1760
  • GF PIPING SYSTEMS
  • COUPLING: ½ IN X ½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY
  • Item # WWG6NF02
  • Mfr. Model # 9829-005
  • EHC: EHC :
  • This coupling meets the standards for ASTM D1784, NSF 14, has a length of 1⅞ inch, a maximum operating pressure of 850 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a coupling, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TRANSITION ADAPTER: BRASS, ¾ IN METAL SIDE NOMINAL PIPE SIZE, MALE, NPT, CPVC, FEMALE, SOCKET
  • Item # WWG23NY82
  • Mfr. Model # 164-304NL
  • EHC: EHC :
  • This transition adapter meets the standards for ANSI B1201, ANSI/NSF Annex G, CSA, FM, UL, has a length of 2⅛ inch, a maximum operating pressure of 100 psi and is designed for the following applications: potable water. It is tan, has an operating temperature of 32 Degrees to 180 Degrees F and is made of C46400-grade brass. In addition, it is a transition adapter and is Schedule 40. Plus, it has a 31 mm hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAP: ¾ IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE NPT THREAD
  • Item # WWG1MJW3
  • Mfr. Model # CAP075
  • EHC: EHC :
  • This cap has a length of 1 5/16 inch, and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a cap, and is Schedule 80. Plus, it has an FNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MUELLER INDUSTRIES
  • CLEANOUT PLUG: SCHEDULE 40, 4 IN FITTING PIPE SIZE, MALE NPT THREAD, WHITE
  • Item # WWG1WKH9
  • Mfr. Model # 1WKH9
  • EHC: EHC :
  • This cleanout plug meets the standards for Cell Class 12454, ASTM D1784, has a length of 1⅞ inch, and is designed for the following applications: DWV. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 4½ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1760
  • APPROVED VENDOR
  • CAP: 3 IN FITTING PIPE SIZE, SCHEDULE 40, FEMALE SOCKET, 260 PSI, WHITE
  • Item # WWG22FJ38
  • Mfr. Model # 447030
  • EHC: EHC :
  • This cap meets the standards for NSF 14, NSF 61, has a length of 3⅛ inch, a maximum operating pressure of 260 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 4 inch outside diameter and is a cap and is Schedule 40. Plus, it has a Female socket connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CLEANOUT PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK
  • Item # WWG1WJE2
  • Mfr. Model # 1WJE2
  • EHC: EHC :
  • This cleanout plug meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of 1⅜ inch, and is designed for the following applications: DWV. It is black, has an operating temperature of -40 Degrees to 180 Degrees F and is made of ABS. In addition, it has 2⅜ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • CLEANOUT PLUG: 1½ IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK
  • Item # WWG1WJE1
  • Mfr. Model # 1WJE1
  • EHC: EHC :
  • This cleanout plug meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of 1⅜ inch, and is designed for the following applications: DWV. It is black, has an operating temperature of -40 Degrees to 180 Degrees F and is made of ABS. In addition, it has 1⅞ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GF PIPING SYSTEMS
  • 90 ° ELBOW: 2 IN X 2 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY
  • Item # WWG6ND68
  • Mfr. Model # 9806-020
  • EHC: EHC :
  • This elbow meets the standards for ASTM D1784, NSF 14, has a length of 4⅜ inch, a maximum operating pressure of 400 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a 90 Degrees elbow, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GF PIPING SYSTEMS
  • 90 ° ELBOW: 1 IN X 1 IN FITTING PIPE SIZE, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY
  • Item # WWG6ND65
  • Mfr. Model # 9806-010
  • EHC: EHC :
  • This elbow meets the standards for ASTM D1784, NSF 14, has a length of 2 13/16 inch, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a 90 Degrees elbow, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GF PIPING SYSTEMS
  • 90 ° ELBOW: ¾ IN X ¾ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY
  • Item # WWG6ND64
  • Mfr. Model # 9806-007
  • EHC: EHC :
  • This elbow meets the standards for ASTM D1784, NSF 14, has a length of 2⅜ inch, a maximum operating pressure of 690 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a 90 Degrees elbow, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GF PIPING SYSTEMS
  • COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, 630 PSI AT 73 ° F
  • Item # WWG6NF04
  • Mfr. Model # 9829-010
  • EHC: EHC :
  • This coupling meets the standards for ASTM D1784, NSF 14, has a length of 2⅜ inch, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 200 Degrees F and is made of CPVC. In addition, it is a coupling, and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list