!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER SIMPLE GREEN 5GAL

CLEANER SIMPLE GREEN 5GAL

SIMPLE GREEN

CLEANER SIMPLE GREEN 5GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER SIMPLE GREEN 5GAL

CLEANER SIMPLE GREEN 5GAL

SIMPLE GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SRN2700000113006
  • Mfr. Model # 2700000113006
  • UNSPSC # 12161902
  • CATALOGUE PAGE # 775
  • Shipping Weight 47.15 lbs

Product Details

CLEANER/DEGREASER, WATER BASED, BUCKET, 5 GALLON CONTAINER SIZE, CONCENTRATED

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size5 gal
  • Recommended Dilution1:10 to 1:30
  • VOC Content0%
  • BiodegradableYes
  • Plastic SafeYes
  • pH ValueAlkaline
  • Primary ChemicalAlcohol
  • Cleaner VOC RangeNo VOC
  • Product SeriesSimple Green
  • FeaturesButyl and phosphate-free formula
  • Container Type Bucket
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Butyl Free Yes
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Standards EPA Safer Choice
  • Base Formula Water Based
  • NSF Rating Not Rated
  • Properties Biodegradable, Butyl Free, Nonflammable, Plastic Safe
  • Fragrance Sassafras
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list