!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS WASHER CLEANER, ENVIRONMENTALLY FRIENDLY/NON CAUSTIC, WHITE, 50 KG, POWDERED, PKG 1

PARTS WASHER CLEANER, ENVIRONMENTALLY FRIENDLY/NON CAUSTIC, WHITE, 50 KG, POWDERED, PKG 1

TOUGH GUY

PARTS WASHER CLEANER, ENVIRONMENTALLY FRIENDLY/NON CAUSTIC, WHITE, 50 KG, POWDERED, PKG 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER CLEANER, ENVIRONMENTALLY FRIENDLY/NON CAUSTIC, WHITE, 50 KG, POWDERED, PKG 1

PARTS WASHER CLEANER, ENVIRONMENTALLY FRIENDLY/NON CAUSTIC, WHITE, 50 KG, POWDERED, PKG 1

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCI326-50KG
  • Mfr. Model # I326-50KG
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 457
  • Shipping Weight 113.54 lbs

Product Details

This 50-kilogram drum of white powdered parts wash is an alkaline, non-foaming cleaner and degreaser. It is suited for use with re-circulating washers, high-pressure cabinet washers, and hot tanks. This product is environmentally friendly, non-caustic, and contains rust inhibitors. It removes dirt and soil and comes in a package of one.

Technical Specs

  • ItemParts Washer
  • RemovesCarbon, Grease and Other Contaminants, Oil
  • Chemical TypeAlkaline
  • ColourWhite
  • Base Type Solvent
  • Container Size 50 kg
  • Cleaner Type Cleaner, Degreaser
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list