CLEANER GERMICIDE PINOSAN 20L
CLEANER GERMICIDE PINOSAN 20L
DUSTBANE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
All-in-one disinfectant/sanitizer/cleaner/deodorizer. Destroys a wide range of bacterial, fungi and viruses such as: pseudomonas aeruginosa, salmonella choleraesuis, influenza A/Hong Kong, HIV-1, saphylococcus aureus, trichophyton mentagrophyte, and more.
Technical Specs
Item Cleaner
Container Type Pail
Ready to Use/Concentrated Concentrated
Fragrance Pine
Surfaces for Use On Washable hard surfaces
Wet Contact Time 10 min
Product Series Pinosan
Flash Point Greater than 93 Degrees C
Features Disinfectant and deodorizer with pine oil
EPA Registered EPA Registered
Net Weight 44 lb
Primary Chemical Pine Oil (50 to 60%)
Container Size 20 L
Recommended Dilution 1:80 (disinfection), 1:120 (general), 1:256 (light cleaning)
Cleaner Form Liquid
Standards DIN 02138827, CFIA Approved
Targeted Pathogens Bacteria, fungi, viruses
VOC Content 0%
Biodegradable Biodegradable
Rinse Required Requires Rinse
EPA Registration Number 2138827
Properties Cleans, disinfects, deodorizes
Country of Origin Canada
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.73
/ PAIL
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.18
/ EACH