!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUSTAR 200 PARTS WASHER CLEANER, WATER, GREASE/GRIME/LUBRICANT/THICK OIL, 113 ° F TO 149 ° F, 1,200

ALUSTAR 200 PARTS WASHER CLEANER, WATER, GREASE/GRIME/LUBRICANT/THICK OIL, 113 ° F TO 149 ° F, 1,200

WALTER SURFACE TECHNOLOGIES

ALUSTAR 200 PARTS WASHER CLEANER, WATER, GREASE/GRIME/LUBRICANT/THICK OIL, 113 ° F TO 149 ° F, 1,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUSTAR 200 PARTS WASHER CLEANER, WATER, GREASE/GRIME/LUBRICANT/THICK OIL, 113 ° F TO 149 ° F, 1,200

ALUSTAR 200 PARTS WASHER CLEANER, WATER, GREASE/GRIME/LUBRICANT/THICK OIL, 113 ° F TO 149 ° F, 1,200

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.63 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G707
  • Mfr. Model # 53G707
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.501 lbs

Product Details

This ALUSTAR 200 series parts washer cleaner meets the standards for NSF, Registration 145452.

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesGrease, Grime, Lubricant, Oil
  • Container Size5.2 gal
  • Product FormLiquid
  • Container TypePail
  • Chemical TypeAlkaline
  • FlammabilityNonflammable
  • FragranceLight
  • NSF RatingA8
  • Recommended Dilution1:200
  • VOC Content Weight Percentage0
  • Base Type Water
  • For Material Type Aluminum, Galvanized Materials, Non-Ferrous Metals, Plastic, Stainless Steel, Steel
  • Ready to Use/Concentrated Concentrated
  • Minimum Operating Temperature 113 Degrees F
  • Standards NSF Certified, Registration 145452
  • Cleaner Type Cleaner, Degreaser
  • For Washer Type Water-Based Parts Washers
  • Maximum Operating Temperature 149 Degrees F
  • Properties Biodegradable, Low Residue, Phosphate-Free, Silicate-Free, No VOC
  • Series ALUSTAR 200
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list