!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER BLEND 300, SURFACE CLEANER, 16 OZ, AMBER

CLEANER BLEND 300, SURFACE CLEANER, 16 OZ, AMBER

DEVCON

CLEANER BLEND 300, SURFACE CLEANER, 16 OZ, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER BLEND 300, SURFACE CLEANER, 16 OZ, AMBER

CLEANER BLEND 300, SURFACE CLEANER, 16 OZ, AMBER

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.32 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC19510
  • Mfr. Model # 19510
  • UNSPSC # 12190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Product Details

This devcon cleaner blend is amber and comes in a one quart container. It meets the standards for 29 CFR 1910.1200, OSHA Hazard Communication Standard. This cleaner blend features evaporates fast, leaves no residue, no rinsing needed.

Technical Specs

  • ItemCleaner Blend
  • Cured ColourAmber
  • Specific Gravity0.91
  • Base TypePropylene Glycol Monomethyl Ether-Based
  • Maximum Application Temperature90 Degrees F
  • BasePropylene Glycol Monomethyl Ether-Based
  • Container Size 1 qt
  • Product Type Surface Cleaner
  • Series Devcon
  • Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard
  • Primary Applications Dip Tanks
  • Features Evaporates Fast, Leaves No Residue, No Rinsing Needed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories