!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CITRUS CLR/DEG.SC 400 20L

CITRUS CLR/DEG.SC 400 20L

WALTER SURFACE TECHNOLOGIES

CITRUS CLR/DEG.SC 400 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CITRUS CLR/DEG.SC 400 20L

CITRUS CLR/DEG.SC 400 20L

WALTER SURFACE TECHNOLOGIES

Clearance Price :
$349.36 / each

Your Price : $1,397.45 / each

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G517
  • Mfr. Model # 53G517
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 426
  • Shipping Weight 20.84 lbs

Product Details

Bio clean solvent base high performance natural cleaner/degreaser is a water-soluble formula and easy to rinse. Biodegradable as per OECD 301D. Non-toxic and non-corrosive. Contains a high concentration of d-Limonene, 20 L pail.

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesAdhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar
  • Flash Point113 Degrees F
  • Ready to Use/ConcentratedReady to Use
  • Container TypePail
  • Chemical Type(R)-P-Mentha-1, 6-Diene, 7-Methyl-3-Methyleneocta-1, 8-Diene, Ethyl (S)-2-Hydroxypropionate
  • ColourOrange
  • FragranceSlight Citrus
  • SeriesSC 400
  • Base Type Solvent
  • For Material Type Metals
  • Container Size 5.2 gal
  • Product Form Liquid
  • Standards United States Inventory (TSCA 8b)
  • Cleaner Type Cleaner/Degreaser
  • For Washer Type Solvent Parts Washers
  • Properties Biodegradable, Low Residue
  • VOC Content Weight Percentage 94.7%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list