FAN HEAD, 3 SPEED, OSCILLATING, 120 V, 280 W, 60 HZ, 1/4 HP, 24 IN, 1/2 IN, 10 FT, ALUMINUM, STEEL
FAN HEAD, 3 SPEED, OSCILLATING, 120 V, 280 W, 60 HZ, 1/4 HP, 24 IN, 1/2 IN, 10 FT, ALUMINUM, STEEL
LFI
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This three-speed oscillating fan head features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 24 inches and has a shaft diameter of 1/2-inch. This fan head has 280 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. It has a maximum ambient temperature of 104 Degrees F and an RPM of 1100/950/850. Its cord length measures 10 feet. It has overload thermal protection, a direct drive, and can be mounted on a pedestal or the wall.
Technical Specs
Item Circulating Fan
Wheeled Base Stationary
Watts 249
Voltage 120V AC
Air Flow 5,145/5,793/6,795cfm
RPM 850/950/1,100 RPM
Fan Mounting Location Ceiling, Pedestal, Wall
Air Velocity @ 20 Ft. 430 fpm
Air Velocity @ 60 Ft. 225 fpm
Assembly Required Assembly Required
Hz 60 Hz
Motor Enclosure Totally Enclosed
Thermal Protection Yes
Fan Power Source Plug In
NEMA Plug Configuration 3 Prong Plug
Blade Material Aluminum
Fan Blade Colour Grey
Colour Grey
Wire Guard Finish Powder Coated
Housing Finish - Fans Matte
Fan Accessory Material Steel
Includes Oscillating Fan Head
Environmental Applications Industrial
Blade Diameter 24 in
Oscillation Oscillating
Number of Speeds 3
Phase 1
Motor HP 1/4 hp
Amps 2.4 A
Air Velocity @ 10 Ft. 500 fpm
Air Velocity @ 40 Ft. 275 fpm
Air Velocity @ 80 Ft. 160 fpm
Max. Ambient Temp. 104 Degrees F
Motor Design 1-Phase
Motor Type PSC
Bearing Type Ball
Fan Cord Length 10 ft
Number of Blades 3
Shaft Dia. 1/2 in
Fan Housing Material Steel
Guard Material Steel
Wheel Dia. 24 in
Drive Type Direct Drive
Standards OSHA
Battery Operated - Fans Not Battery Operated
Product Type Fan
Country of Origin China
(subject to change)
Alternate Products
FAN HEAD, 3 SPEED, NON OSCILLATING, 120 V, 280 W, 60 HZ, 1/4 HP, 1/2 IN, 24 IN, ALUMINUM, STEEL
LFI
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$484.27
/ EACH