!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL SET, 9 IN OVERALL L, 3 PIECES, ½ IN/1 IN/¾ IN, ½ IN/¾ IN/1 IN W, STRAIGHT TIP SHAPE

CHISEL SET, 9 IN OVERALL L, 3 PIECES, ½ IN/1 IN/¾ IN, ½ IN/¾ IN/1 IN W, STRAIGHT TIP SHAPE

STANLEY

CHISEL SET, 9 IN OVERALL L, 3 PIECES, ½ IN/1 IN/¾ IN, ½ IN/¾ IN/1 IN W, STRAIGHT TIP SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL SET, 9 IN OVERALL L, 3 PIECES, ½ IN/1 IN/¾ IN, ½ IN/¾ IN/1 IN W, STRAIGHT TIP SHAPE

CHISEL SET, 9 IN OVERALL L, 3 PIECES, ½ IN/1 IN/¾ IN, ½ IN/¾ IN/1 IN W, STRAIGHT TIP SHAPE

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT16-970
  • Mfr. Model # 16-970
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 1.55 lbs

Product Details

This chisel set has a width of ½ inch, ¾ inch, 1 inch, and a length of 9 inch, ½ inch, ¾ inch, 3 pieces.

Technical Specs

  • ItemChisel Set
  • Types IncludedWood Chisel
  • Blade Tip ShapeStraight
  • Chisel TypeWood Chisel
  • Includes1 in, 1/2 in, 3/4 in
  • MaterialSteel
  • Tether ReadyNot Tether Ready
  • Grip StyleCushioned
  • Includes Striking CapStriking Cap Included
  • Set Type Chisel Set
  • Number of Pieces 3
  • Blade Width 1/2 in, 3/4 in, 1 in
  • Overall Length 9 in
  • Tip Size 1/2 in, 3/4 in, 1 in
  • Measurement Type SAE
  • Features Bi-Material Grip Handle is Shatter-Resistant, Blade Guard, Blade Guard Can Be Mounted to Wall, Ergonomically Designed, Hardened and Tempered High-Chrome Carbon Alloy Steel Blade, Steel Striking Cap, Steel Thru-Tang(TM) Shaft, for Use with Steel-Headed Hammer
  • Heat-Treated Heat-Treated
  • Weight 1.54 lb
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list