Product ITEM is unavailable. See products from the same category below.
Chisels for Wood
Chisels for wood cut, chip, and carve wooden workpieces and surfaces in carpentry and woodworking applications. They are commonly used to create joints, cut recesses, and scrape off coatings. Their striking cap is hit with a mallet or the palm of the hand to drive the chisel's cutting edge into the wood. Smaller wood chisels remove small amounts of material for intricate crafting while larger wood chisels remove large amounts of material for shaping and reducing surfaces.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1/2 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1/2 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1 inch.
This short blade chisel has a width of 1 inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of 1 inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1/4 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 1/4 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 3/4 inch.
The blue chip(R) handle wood chisel has rounded square handles for easy control, a bevel edge and are ideal for chamfering, dove tailing and clean cuts in tight corners. Blade width, 3/4 inch.
This short blade chisel has a width of ¼ inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of ¼ inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of 1½ inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of 1½ inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of ¾ inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of ¾ inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of ½ inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of ½ inch, and a length of 9¼ inch and a plastic handle. It features bi-material grip handle is impact-resistant, ergonomically designed, included blade guard pro and more. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of 1 inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This short blade chisel has a width of 1 inch, and a length of 9 inch and a plastic handle. It features blade guard, etched with blade size, precision ground blade, thru-tang steel. In addition, it is made of steel, is corrosion-resistant, plus it is non-sparking, and is not tether ready. This short blade chisel is designed for: wood.
This wood chisel set has a width of ½ inch, ¾ inch, 1 inch, and a length of 7¾ inch and a plastic handle. In addition, it is made of steel, has a SAE measurement type, with a cushioned grip. This wood chisel set is designed for: wood and includes 1 inch, ½ inch, ¾ inch, 3 pieces.
This wood chisel set has a width of ½ inch, ¾ inch, 1 inch, and a length of 7¾ inch and a plastic handle. In addition, it is made of steel, has a SAE measurement type, with a cushioned grip. This wood chisel set is designed for: wood and includes 1 inch, ½ inch, ¾ inch, 3 pieces.
This chisel set has a width of ¼ inch, ½ inch, ¾ inch, 1 inch, 1¼ inch, 1½ inch, and a length of 9 inch, 1¼ inch, 1 inch, ½ inch, ¼ inch, ¾ inch, 6 pieces.
This chisel set has a width of ¼ inch, ½ inch, ¾ inch, 1 inch, 1¼ inch, 1½ inch, and a length of 9 inch, 1¼ inch, 1 inch, ½ inch, ¼ inch, ¾ inch, 6 pieces.
Large strike cap withstands repetitive hammer strikes. Ergonomic handle design with ProTouch(TM) grip is durable enough to withstand jobsite abuse. High quality hardened steel blade for superior performance and edge retention. Includes: 1/2", 3/4" and 1" chisels.
Large strike cap withstands repetitive hammer strikes. Ergonomic handle design with ProTouch(TM) grip is durable enough to withstand jobsite abuse. High quality hardened steel blade for superior performance and edge retention. Includes: 1/2", 3/4" and 1" chisels.
The Bevel Edge is now the most popular type of general purpose chisel. It is used for chamfering, dovetailing, and making clean cuts in tight corners where a firmer chisel would jam. Includes: 1/4 inch, 1/2 inch, 3/4 inch, and 1 inch.
The Bevel Edge is now the most popular type of general purpose chisel. It is used for chamfering, dovetailing, and making clean cuts in tight corners where a firmer chisel would jam. Includes: 1/4 inch, 1/2 inch, 3/4 inch, and 1 inch.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.