!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL SCALER KIT, 1 5/8 IN STROKE L, 3,000 BPM, IR, 1/4 IN NPT FEMALE, HEAVY DUTY

CHISEL SCALER KIT, 1 5/8 IN STROKE L, 3,000 BPM, IR, 1/4 IN NPT FEMALE, HEAVY DUTY

INGERSOLL RAND

CHISEL SCALER KIT, 1 5/8 IN STROKE L, 3,000 BPM, IR, 1/4 IN NPT FEMALE, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL SCALER KIT, 1 5/8 IN STROKE L, 3,000 BPM, IR, 1/4 IN NPT FEMALE, HEAVY DUTY

CHISEL SCALER KIT, 1 5/8 IN STROKE L, 3,000 BPM, IR, 1/4 IN NPT FEMALE, HEAVY DUTY

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $792.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG170PG-CS
  • Mfr. Model # 170PG-CS
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 1572
  • Shipping Weight 6.5 lbs

Technical Specs

  • ItemChisel Scaler Kit
  • Scaler TypeChisels
  • Blows per Minute3,000 bpm
  • Air Inlet1/4 in NPT Female
  • Air Inlet GenderFemale
  • Kit Contents(1) Bare Tool, (1) Chisel
  • Air Consumption6 cfm
  • Air Pressure90 psi
  • Housing LockBayonet Needle
  • Shank ShapeSquare
  • Shank DesignIR
  • Compatible Shank ShapeSquare
  • Overall Length12 3/8 in
  • For Use WithMfr. No. 380: Mfr. No. 382: Mfr. No. 383: Mfr. No. 383-12: Mfr. No. 384
  • Tool Weight5.3 lb
  • Duty Rating Heavy Duty
  • Body Style Pistol
  • Stroke Length 1 5/8 in
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Power Source Air Powered
  • Min. Hose Size 5/16 in
  • Safety Features Ergonomic Handle and Low Vibration Provides Operator Comfort
  • Throttle Type Lever
  • Shank Size 0.5 in
  • Compatible Shank Size 1/2 in
  • Compatible Collar Shape Notched
  • Handle Type Pistol Grip
  • Series 170 Series
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list