!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHISEL SCALER, 1 7/64 IN STROKE L, 4,600 BPM, CP, 3/8 IN NPT FEMALE, HEAVY DUTY

CHISEL SCALER, 1 7/64 IN STROKE L, 4,600 BPM, CP, 3/8 IN NPT FEMALE, HEAVY DUTY

CHICAGO PNEUMATIC

CHISEL SCALER, 1 7/64 IN STROKE L, 4,600 BPM, CP, 3/8 IN NPT FEMALE, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL SCALER, 1 7/64 IN STROKE L, 4,600 BPM, CP, 3/8 IN NPT FEMALE, HEAVY DUTY

CHISEL SCALER, 1 7/64 IN STROKE L, 4,600 BPM, CP, 3/8 IN NPT FEMALE, HEAVY DUTY

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $785.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP9356
  • Mfr. Model # CP9356WF
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1572
  • Shipping Weight 4.64 lbs

Technical Specs

  • ItemChisel Scaler
  • Scaler TypeChisels
  • Blows per Minute4,600 bpm
  • Air Inlet3/8 in NPT Female
  • Air Inlet GenderFemale
  • Kit ContentsBare Tool
  • Air Consumption10 cfm
  • Air Pressure90 psi
  • Throttle TypeLever
  • Shank Size0.5 in
  • Compatible Shank Size1/2 in
  • Overall Length9 3/8 in
  • For Use With19 x 1/8 in Needle Capacity
  • StandardsEN ISO 28927-6, ISO 15744, ISO 28927-9
  • Duty Rating Heavy Duty
  • Body Style Inline
  • Stroke Length 1 7/64 in
  • Air Inlet Connection Size 3/8 in
  • Air Inlet Type NPT
  • Power Source Air Powered
  • Min. Hose Size 3/8 in
  • Sound Level 101 dB
  • Shank Shape Square
  • Shank Design CP
  • Compatible Shank Shape Square
  • Handle Type Straight
  • Series Needle Scaler
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list