!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEST 26IN 11 DRAWER BROWN

CHEST 26IN 11 DRAWER BROWN

KENNEDY

CHEST 26IN 11 DRAWER BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST 26IN 11 DRAWER BROWN

CHEST 26IN 11 DRAWER BROWN

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,706.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KDY3611B
  • Mfr. Model # 3611B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 278
  • Shipping Weight 78.0 lbs

Technical Specs

  • ItemTop Chest
  • Body FinishMatte
  • Body MaterialSteel
  • Drawer FinishMatte
  • Drawer Liner MaterialWool Felt
  • Drawer Range11 to 15
  • Drawer Slide TypeFriction
  • FeaturesTwo-Piece Welded Friction Slides, Wool Felt-Lined Drawers and Top Till
  • Includes(6) adjustable dividers, Felt Lined Drawers
  • Largest Maximum Drawer Load Capacity60 lb
  • Number of Drawers11
  • Number of Keys Included2
  • Overall Height18 7/8 in
  • SeriesSignature Series
  • StyleTop Chest
  • Total Load Capacity120 lb
  • Width RangeLess than 30 in Wide
  • Overall Dimensions26 1/8 in W x 12 1/8 in D x 18 7/8 in H
  • Body Colour Brown
  • Body Gauge 20 ga
  • Drawer Colour Brown
  • Drawer Gauge 22 ga
  • Drawer Material Steel
  • Drawer Slide Function Friction
  • Duty Rating Light Duty
  • Body Finish/Colour Matte Brown
  • Includes Drawer Liners No
  • Locking System Keyed
  • Number of Handles 2
  • Overall Depth 12 1/8 in
  • Overall Width 26 1/8 in
  • Smallest Maximum Drawer Load Capacity 60 lb
  • Top Compartment Height 4 1/8 in
  • Total Storage Capacity 3,976 cu in
  • Dimensions 26 1/8 in W x 12 1/8 in D x 18 7/8 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list