!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 31.5 MIL, 25 ½ IN LENGTH, GRAIN, SIZE 7

CHEMICAL RESISTANT GLOVES, 31.5 MIL, 25 ½ IN LENGTH, GRAIN, SIZE 7

SHOWA

CHEMICAL RESISTANT GLOVES, 31.5 MIL, 25 ½ IN LENGTH, GRAIN, SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 31.5 MIL, 25 ½ IN LENGTH, GRAIN, SIZE 7

CHEMICAL RESISTANT GLOVES, 31.5 MIL, 25 ½ IN LENGTH, GRAIN, SIZE 7

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40ZJ94
  • Mfr. Model # 772S-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 876
  • Shipping Weight 0.35 lbs

Product Details

These yellow Showa 772 chemical-resistant gloves are made with cotton and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 1. They have a gauntlet cuff and feature chemical-resistant, water-resistant, rough grip, antibacterial.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourYellow
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - JKL
  • Glove Coating CoverageFull
  • Glove Colour FamilyYellow
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose with Extended Cuff
  • Glove TextureGrain
  • InsulatedNo
  • Series772
  • StandardsCE Rated, EN 388:2016 4111X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2016
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Chemical Resistant, Water Resistant, Rough Grip, Antibacterial
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Yellow
  • Glove Coating Finish Grain
  • Glove Construction Rubber
  • Glove Length 25 1/2 in
  • Glove Materials Nitrile
  • Glove Size 7
  • Glove Thickness 31.5 mil
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes S/7
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list