!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BIODEGRADABLE, UNLINED, SZ XL/10, 12 IN L/9 MIL THK, ORNG, NITRILE

CHEMICAL-RESISTANT GLOVES, BIODEGRADABLE, UNLINED, SZ XL/10, 12 IN L/9 MIL THK, ORNG, NITRILE

SHOWA

CHEMICAL-RESISTANT GLOVES, BIODEGRADABLE, UNLINED, SZ XL/10, 12 IN L/9 MIL THK, ORNG, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BIODEGRADABLE, UNLINED, SZ XL/10, 12 IN L/9 MIL THK, ORNG, NITRILE

CHEMICAL-RESISTANT GLOVES, BIODEGRADABLE, UNLINED, SZ XL/10, 12 IN L/9 MIL THK, ORNG, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.22 / PAIR

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM707HVO10
  • Mfr. Model # 707HVO-10
  • UNSPSC # 48181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.155 lbs

Product Details

These size X-large/10 biodegradable, chemical-resistant gloves are an eco-friendly alternative to single-use gloves. These unlined, orange nitrile gloves feature a beaded-style cuff and an embossed texture grip design. They have a length of 12 inches and are nine-mil thick. These unsupported gloves are silicone-free and are suitable for use in laboratories and food preparation zones.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level6
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical Resistant, Water Resistant, Biodegradable, Hi-Viz, Bisque Grip, Food Compliant
  • Cuff StyleBeaded
  • EN 388 Impact RatedNo
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyOrange
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose
  • Glove TextureSmooth
  • InsulatedNo
  • Max. Temp.Not Rated
  • Series707FHO
  • StandardsCat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 20,000
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Biodegradable
  • Colour Orange
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Coating Finish None
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Nitrile
  • Glove Size XL
  • Glove Thickness 9 mil
  • Latex-Free Yes
  • Min. Temp. Not Rated
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes XL/10
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list