!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, GRAIN, 2XL, GREEN

CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, GRAIN, 2XL, GREEN

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, GRAIN, 2XL, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, GRAIN, 2XL, GREEN

CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, GRAIN, 2XL, GREEN

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.77 / PAIR

EHC: EHC :
Min Qty 12 = $261.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5350XXL
  • Mfr. Model # 5350XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 872
  • Shipping Weight 0.43 lbs

Product Details

These green MCR Safety Nitri-Chem chemical-resistant gloves are made with nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a straight cuff. They feature extra long.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - GKLNST
  • Glove ConstructionRubber
  • Glove Length18 in
  • Glove MaterialsNitrile
  • Glove Size2XL
  • Glove Thickness22 mil
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes2XL/11
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Extra Long
  • Cuff Style Straight
  • EN 388 Impact Rated No
  • Glove Colour Family Green
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance General Purpose with Extended Cuff
  • Glove Texture Grain
  • Insulated No
  • Series Nitri-Chem
  • Standards ANSI/ISEA 105:2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested G - Diethylamine, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list