!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, CUT LINER, SZ XL/10, 13 1/2 IN L/39 MIL THICK, GRN/YLW, NITRILE

CHEMICAL-RESISTANT GLOVES, CUT LINER, SZ XL/10, 13 1/2 IN L/39 MIL THICK, GRN/YLW, NITRILE

ALPHATEC

CHEMICAL-RESISTANT GLOVES, CUT LINER, SZ XL/10, 13 1/2 IN L/39 MIL THICK, GRN/YLW, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, CUT LINER, SZ XL/10, 13 1/2 IN L/39 MIL THICK, GRN/YLW, NITRILE

CHEMICAL-RESISTANT GLOVES, CUT LINER, SZ XL/10, 13 1/2 IN L/39 MIL THICK, GRN/YLW, NITRILE

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58-735-100
  • Mfr. Model # 58-735-100
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These size X-large/10 chemical-resistant gloves feature a green nitrile shell and a high-visibility yellow cut liner for chemical and cut protection. They have a length of 13 1/2 inches and are 39-mil thick. They have an extended-style cuff and a grip texture for both wet and dry conditions. These supported gloves are latex and silicone-free. They have an ANSI level 6 abrasion rating and an ANSI level A3 cut rating.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Puncture Level0
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGrey
  • Glove ConstructionCut-Resistant Knitwork
  • Glove Liner MaterialIntercept
  • Glove PerformanceIntercept Cut-Resistant knitwork, Foldable cuff
  • Glove Thickness39 mil
  • SeriesAlphaTec
  • StandardsEU and FDA, ANSI ABR 5, ANSI Cut A3, CE 0493, Category III, EN 388:2016 +A1:2018 4X32C, EN407:2020 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN 1149-1/2/3, REACH Compliant
  • EN ISO 374 Chemicals TestedAJKLMNOPT, A - Methanol, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 96% - M - nitric acid, 65% - N - acetic acid, 99% - O - Ammonia, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Additional Hazard Protection Abrasion-Resistant, Cut-Resistant
  • ANSI/ISEA Cut Level A3
  • Anti-Static Yes
  • Cuff Style Extended Gauntlet
  • EN ISO 374 Chemical Rating Type A
  • Glove Colour Family Green
  • Glove Length 13 4/5 in
  • Glove Materials Nitrile, Polyimide
  • Glove Size 10
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Supported
  • Glove Sizes 10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list