CHEMICAL-RESISTANT GLOVES, 18 MIL THICK, 13 IN, 10, GREEN, NITRILE
CHEMICAL-RESISTANT GLOVES, 18 MIL THICK, 13 IN, 10, GREEN, NITRILE
STANSOLV AF-18
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
MAPA Stansolv AF-18 flock lined, medium weight, double layer, green nitrile gloves, 13 inch length, 0.018 inch gauge, size 10.
Technical Specs
- ItemChemical Resistant Gloves
- Glove Colour FamilyGreen
- Glove SizeX-Large (10)
- StandardsCompliance With 21 Cfr, Parts 170-199
- Colour Green
- Glove Length 13 in
- Glove Thickness 18 mil
Alternate Products
-
STANSOLV A-15
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.76
/ PAIR
-
STANSOLV A-15
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.76
/ PAIR
-
STANSOLV AF-18
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.90
/ PAIR