!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 15 MIL, 12 IN, S (7), GRN, BIODEGRADABLE, NITRILE, CHEMICAL-RESISTANT

DISPOSABLE GLOVES, 15 MIL, 12 IN, S (7), GRN, BIODEGRADABLE, NITRILE, CHEMICAL-RESISTANT

SHOWA

DISPOSABLE GLOVES, 15 MIL, 12 IN, S (7), GRN, BIODEGRADABLE, NITRILE, CHEMICAL-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 15 MIL, 12 IN, S (7), GRN, BIODEGRADABLE, NITRILE, CHEMICAL-RESISTANT

DISPOSABLE GLOVES, 15 MIL, 12 IN, S (7), GRN, BIODEGRADABLE, NITRILE, CHEMICAL-RESISTANT

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.40 / PAIR

EHC: EHC :
Min Qty 144 = $489.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM731-07
  • Mfr. Model # 731-07
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These green biodegradable gloves are chemical-resistant and made of nitrile, they are 0. 38mm thick and size small. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical Resistant Gloves
  • Glove Colour FamilyGreen
  • Glove MaterialsNitrile
  • Glove Thickness15 mil
  • Supported / UnsupportedUnsupported
  • Colour Green
  • Glove Length 14 in
  • Glove Size Small (7)
  • Standards EN388, EN 374-1
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list