!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOL-VEX CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, SMOOTH, SIZE 9, GREEN

SOL-VEX CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, SMOOTH, SIZE 9, GREEN

SOLVEX

SOL-VEX CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, SMOOTH, SIZE 9, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOL-VEX CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, SMOOTH, SIZE 9, GREEN

SOL-VEX CHEMICAL RESISTANT GLOVES, 22 MIL, 18 IN LENGTH, SMOOTH, SIZE 9, GREEN

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-185-9
  • Mfr. Model # 37-185-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 870
  • Shipping Weight 0.37 lbs

Product Details

These green Ansell AlphaTec Solvex 37-185 chemical-resistant gloves are made with nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are chlorinated.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level4
  • Anti-StaticYes
  • Chemical Glove FeaturesChlorinated
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Colour FamilyGreen
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose with Extended Cuff
  • Glove TextureSmooth
  • InsulatedNo
  • SeriesAlphaTec Solvex
  • StandardsANSI, CE Rated, EN 388, EN 374, FDA
  • Supported / UnsupportedUnsupported
  • Glove SizesL/9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Colour Green
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AGJKLPT
  • Glove Coating Finish Sandy
  • Glove Construction Rubber
  • Glove Length 18 in
  • Glove Materials Nitrile
  • Glove Size 9
  • Glove Thickness 22 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Sterile
  • EN ISO 374 Chemicals Tested A - Methanol, G - Diethylamine, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list