CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, S, BLUE
CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, S, BLUE
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue MCR Safety 5300 chemical-resistant gloves are made with nitrile. In addition, they are chemical-resistant and have a straight cuff. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.
Technical Specs
Item Chemical Resistant Gloves
Additional Hazard Protection Chemical-Resistant
Anti-Static No
Colour Blue
Dual Layer No
EN ISO 374 Chemical Rating Not Rated
Glove Construction Rubber
Glove Length 13 in
Glove Materials Nitrile
Glove Size S
Glove Thickness 8 mil
Latex-Free No
Silicone-Free No
Supported / Unsupported Unsupported
Triple Layer No
Glove Sizes S/7
Accelerator Free No
ANSI/ISEA Abrasion Level Not Tested
Biodegradable Non-Biodegradable
Cuff Style Straight
EN 388 Impact Rated No
Glove Colour Family Blue
Glove Hand Style Left and Right
Glove Liner Material Unlined
Glove Performance General Purpose
Glove Texture Diamond
Insulated No
Series 5300
Sterile/Non-Sterile Non-Sterile
Touchscreen Compatible No
Wear-Indicating No
Country of Origin Sri Lanka
(subject to change)
Alternate Products
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$670.80
/ CASE