!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PVC GLOVES W/COTTON LINING, L, BLUE, 12 IN, TEXTURED FINISH, GAUNTLET CUFF

PVC GLOVES W/COTTON LINING, L, BLUE, 12 IN, TEXTURED FINISH, GAUNTLET CUFF

BOB DALE

PVC GLOVES W/COTTON LINING, L, BLUE, 12 IN, TEXTURED FINISH, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PVC GLOVES W/COTTON LINING, L, BLUE, 12 IN, TEXTURED FINISH, GAUNTLET CUFF

PVC GLOVES W/COTTON LINING, L, BLUE, 12 IN, TEXTURED FINISH, GAUNTLET CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-820-9
  • Mfr. Model # 99-1-820-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These CFIA/ANSI/ISEA-certified, blue, large, PVC gloves with cotton lining have a 12-inch length and a gauntlet cuff. They have a solid grip and a textured finish. These gloves are resistant to abrasion, chemicals, water, and tears, which makes them suitable for janitorial operations, general-purpose, and petroleum-based industrial.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionAbrasion-Resistant
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Coating FinishSmooth
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsPVC
  • Glove SizeL
  • InsulatedNo
  • SeriesDeny
  • StandardsEN 374-1, EN 374-2, EN 388
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
  • Accelerator Free No
  • Anti-Static No
  • Colour Blue
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - AJKL
  • Glove Coating Coverage Full
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Sandy
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes L/9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list