!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRI-SOLVE CHEMICAL RESISTANT GLOVES, 15 MIL, 14 IN LENGTH, GRAIN, SIZE 10, BLUE

NITRI-SOLVE CHEMICAL RESISTANT GLOVES, 15 MIL, 14 IN LENGTH, GRAIN, SIZE 10, BLUE

SHOWA

NITRI-SOLVE CHEMICAL RESISTANT GLOVES, 15 MIL, 14 IN LENGTH, GRAIN, SIZE 10, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRI-SOLVE CHEMICAL RESISTANT GLOVES, 15 MIL, 14 IN LENGTH, GRAIN, SIZE 10, BLUE

NITRI-SOLVE CHEMICAL RESISTANT GLOVES, 15 MIL, 14 IN LENGTH, GRAIN, SIZE 10, BLUE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.54 / pair

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMNSK24-10
  • Mfr. Model # NSK24-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 876
  • Shipping Weight 0.31 lbs

Product Details

These blue Showa NSK24 chemical-resistant gloves are made with cotton and nitrile. In addition, they are chemical-resistant, impact-resistant. They are rated ANSI/ISEA Puncture Level 1, They also feature a rough grip.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Impact-Resistant
  • ANSI/ISEA Abrasion Level2
  • Anti-StaticNo
  • Chemical Glove FeaturesChemical Resistant, Water Resistant, Rough Grip
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Coating FinishGrain
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsNitrile
  • Glove Size10
  • Glove Thickness15 mil
  • Latex-FreeYes
  • Min. Temp.Not Rated
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 500
  • ANSI/ISEA Puncture Level 1
  • Biodegradable Biodegradable
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Insulated No
  • Max. Temp. Not Rated
  • Series NSK24
  • Standards CE Rated, EN 388:2016 4112X, EN ISO 3374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list