STANZOIL CHEMICAL-RESISTANT GLOVES, BLACK, BLUE, 12 IN LENGTH, SUPPORTED, XL
STANZOIL CHEMICAL-RESISTANT GLOVES, BLACK, BLUE, 12 IN LENGTH, SUPPORTED, XL
STANZOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stanzoil(R) neoprene glove, medium weight, 12 inch length, X-large.
Technical Specs
- ItemChemical Resistant Gloves
- Glove Colour FamilyBlue
- Glove SizeXL
- Supported / UnsupportedSupported
- Colour Blue/Black
- Glove Length 12 in
- Standards Compliance With 21 Cfr, Parts 170-199
- Country of Origin Malaysia
(subject to change)
Alternate Products
-
STANZOIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.24
/ PAIR
-
CHEM-PLY N-540
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.44
/ PAIR
-
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.67
/ PAIR